Shop All IEC Magnetic Contactors
Schneider
Easy TeSys, 3 Poles, 240 V AC, 32 A, Reversing: No
Mfr # DPE32U7
Zoro # G703481141
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Full Load Amps-Resistive 32 A
- Number of Poles 3
- Coil Volts 240 V AC
- Reversing No
Product Information
- Brand Schneider
- MFR # DPE32U7
- Zoro # G703481141
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Depth | 3.62 in |
Height | 3.35 in |
Width | 1.77 in |
Overall Height | 3.35 in |
Overall Width | 1.77 in |
Working Height | Up to 6561.68 ft |
Overall Depth | 3.62 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 32 A, Reversing Capability Non-Reversing, Overall Height 3.35 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Easy, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 7 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V 20A (RPPL24-36-30)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- C2G C2G 8Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04010)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LHC151512SS6)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V AC, 9 A, Reversing: No (DPE09B7)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 9 A, Reversing: No (DPE09G7)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V AC, 32 A, Reversing: No (DPE32B7)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 18 A, Reversing: No (DPE18G7)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 32 A, Reversing: No (DPE32G7)
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 12 A, Reversing: No (DPE12U7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0901B7)
- Schneider Contactors & Contacts