Shop All IEC Magnetic Contactors
Schneider
Easy TeSys, 3 Poles, 24 V DC, 9 A, Reversing: No
Mfr # DPE09BL
Zoro # G303481138
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 9 A
- Number of Poles 3
- Coil Volts 24 V DC
- Reversing No
Product Information
- Brand Schneider
- MFR # DPE09BL
- Zoro # G303481138
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Width | 1.77 in |
Depth | 3.39 in |
Overall Width | 1.77 in |
Overall Height | 3.03 in |
Working Height | Up to 6561.68 ft |
Overall Depth | 3.39 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 9 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Easy, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Culter-Hammer 9141 Compensator Contact Bar - Replaces 23-2103-3, 23-2103-5 (1021CC)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW133)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 9 A, Reversing: No (DPE09G7)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V AC, 9 A, Reversing: No (DPE09B7)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 12 A, Reversing: No (DPE12G7)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 32 A, Reversing: No (DPE32G7)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 38 A, Reversing: No (DPE38G7)
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 32 A, Reversing: No (DPE32U7)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (LC2D32G7)
- Schneider IEC Magnetic Contactors