Shop All IEC Magnetic Contactors
Schneider
Easy TeSys, 3 Poles, 120 V AC, 12 A, Reversing: No
Mfr # DPE12G7
Zoro # G303481121
original price:
$35.58
13% off
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 12 A
- Number of Poles 3
- Coil Volts 120 V AC
- Reversing No
Product Information
- Brand Schneider
- MFR # DPE12G7
- Zoro # G303481121
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Depth | 3.39 in |
Width | 1.77 in |
Overall Width | 1.77 in |
Overall Height | 3.03 in |
Working Height | Up to 6561.68 ft |
Overall Depth | 3.39 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 12 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Easy, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M18-6R/SX)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V AC, 32 A, Reversing: No (DPE32B7)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V AC, 9 A, Reversing: No (DPE09B7)
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 32 A, Reversing: No (DPE32U7)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V DC, 12 A, Reversing: No (DPE12BL)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 32 A, Reversing: No (DPE32G7)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 9 A, Reversing: No (DPE09G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BL)
- Schneider Contactors & Contacts