Shop All Marine Signal Equipment
Schmitt & Ongaro Marine
Schmitt & Ongaro Deluxe All-Stainless Single Trumpet Horn - 12V
Mfr # 10027
Zoro # G903078936
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schmitt & Ongaro Marine
- MFR # 10027
- Zoro # G903078936
- UPC # 768170100271
- Country of Origin Taiwan, Province of China
- Category Marine Signal Equipment
Description
Deluxe Stainless Steel Single Trumpet
12 Volt
Dimensions: 16-1/2"L, 4"W, 4-3/4"H (42 x 10 x 11.5 cm)
Max Amp Draw: 4 Amps
Rating: 118 db@ 1 Meter
Stainless Steel Horns
12 Volt
Dimensions: 16-1/2"L, 4"W, 4-3/4"H (42 x 10 x 11.5 cm)
Max Amp Draw: 4 Amps
Rating: 118 db@ 1 Meter
Stainless Steel Horns
- All Stainless Steel Inside & Out
- 304 Stainless Steel inside & out including sealed sound unit
- No rust
- Guaranteed for 5 years.
- All meet ABYC A-23 for boats up to 12 meters
- Pre-wired
- Fits existing hole patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH PRESSURE SENSOR (281006064)
- ANCOR Ancor Self-Extinguishing Split Loom 3/4" x 100' (453756)
- BOSCH REPLACEMENT KIT (F01C600339)
- KEN-TOOL Truck Wrench Handle (TR5)
- SCHMITT & ONGARO MARINE Ongaro Mini SS Dual Drop-In Horn w/SS Grills High -Low Pitch (10055)
- SCHMITT & ONGARO MARINE Ongaro Standard Single Trumpet Horn -12V- Stainless Exterior (10025)
- SCHMITT & ONGARO MARINE Ongaro Mini Compact Single Horn - 12V (10035)
- SCHMITT & ONGARO MARINE Ongaro All-Stainless Mini Compact Single Horn - 12V (10036)
- SCHMITT & ONGARO MARINE Ongaro Deluxe All-Stainless Dual Trumpet Horn - 12V (10028)
- SCHMITT & ONGARO MARINE Ongaro Mini Compact Single Hidden Horn - 12V (11031)
- SEACHOICE 12V Hidden Horn, 3.1" H x 5.6" W x 3.6" D (14571)
- Schmitt & Ongaro Marine Marine Signal Equipment