Shop All Lockset Cylinders
Schlage
Schlage Mortise Storeroom Lockset, Lever, Storeroom
Mfr # L9080P 06N 626
Zoro # G0553187
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Fire Rating Not Rated
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Mortise
- Lockset Function Storeroom
- Lockset Grade Not Graded
Product Information
- Brand Schlage
- MFR # L9080P 06N 626
- Zoro # G0553187
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Schlage Mortise Storeroom Lockset |
Lockset Fire Rating | Not Rated |
Electrical/Mechanical | Mechanical |
Mortise / Cylindrical | Mortise |
Lockset Function | Storeroom |
Lockset Grade | Not Graded |
Lockset Handle Type | Lever |
Ligature Resistant | No |
Mortise/Cylindrical | Mortise |
ADA Compliant | No |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade Not Graded, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Item Schlage Mortise Storeroom Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18SC-1)
- MIGHTY MULE Automatic Gate Lock (FM143)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L (35HV67)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (A80MPU-100)
- SCHLAGE Everest FSIC Core, C234 Keyway, 1-Bitted, 626, 4 Pack (23-030 C234 626 (4PK))
- SCHLAGE FSIC Core, E Keyway, 1-Bitted, 606, 4 Pack (23-030 E 606 (4PK))
- SCHLAGE FSIC Core, C Keyway, 1-Bitted, 606, 4 Pack (23-030 C 606 (4PK))
- SCHLAGE Everest FSIC Core, C124 Keyway, 1-Bitted, 626, 4 Pack (23-030 C124 626 (4PK))
- SCHLAGE Eversest AL/ALX KIL Cylinder, C123 Keyway, KD, 626, 4 Pack (21-020 C123 626 (4PK))
- SCHLAGE 1-1/4" Mortise Cylinder, C Kwy, KD, L583-477 Cam, 626, 4 Pack (20-001 C 114 626 (4PK))
- WESLOCK Schlage Keyway Cylinder for 371 Satin Nickel (SC14027XN-3)
- Schlage Door Locks and Deadbolts