Shop All Lockset Cylinders
Schlage
Schlage Mortise Storeroom Lockset, Lever, Storeroom
Mfr # L9080BD 06A 626
Zoro # G0553379
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise/Cylindrical Mortise
- Lockset Fire Rating Not Rated
- Lockset Function Storeroom
- Electrical/Mechanical Mechanical
- Lockset Grade Not Graded
Product Information
- Brand Schlage
- MFR # L9080BD 06A 626
- Zoro # G0553379
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Schlage Mortise Storeroom Lockset |
Mortise/Cylindrical | Mortise |
Lockset Fire Rating | Not Rated |
Lockset Function | Storeroom |
Electrical/Mechanical | Mechanical |
Lockset Grade | Not Graded |
Ligature Resistant | No |
ADA Compliant | No |
Mortise / Cylindrical | Mortise |
Lockset Handle Type | Lever |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade Not Graded, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Item Schlage Mortise Storeroom Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Push Button Latch, Florida Bronze (VF333FB)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.1W)
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes (1WAD7)
- EKENA MILLWORK 3 1/8"P x 7 3/4"H x 6 1/4"W, Coupling for Moulding Profiles Less than 3 1/8"P and 3 7/8"H (MDB03X03BI)
- SCHLAGE SFIC Rim Housing, Less 6/7P Core, 626, 4 Pack (80-129 626 (4PK))
- SCHLAGE Schlage Mortise Classroom Sec Lockset, Lever, Classroom (L9071L 06L 626)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type D, 7 Pins (80-033 DB 626)
- SCHLAGE ND-Series KIL Cylinder, C Keyway, KD, 626, 4 Pack (23-065 C 626 KD (4PK))
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080L 03N 626)
- SCHLAGE LFIC Cylinder Housing, Satin Chrome, 6 Pins (30-137 626)
- GMS K001SC26DOB Satin Chrome Cylinder (K001SC26DOB)
- Schlage Door Locks and Deadbolts