Shop All Lockset Cylinders
Schlage
Schlage Mortise Office Lockset, Lever
Mfr # L9050P 07A 626
Zoro # G0553421
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Lockset Fire Rating Not Rated
- Lockset Grade Not Graded
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Mortise
Product Information
- Brand Schlage
- MFR # L9050P 07A 626
- Zoro # G0553421
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Schlage Mortise Office Lockset |
ADA Compliant | No |
Lockset Fire Rating | Not Rated |
Lockset Grade | Not Graded |
Electrical/Mechanical | Mechanical |
Mortise / Cylindrical | Mortise |
Lockset Handle Type | Lever |
Ligature Resistant | No |
Mortise/Cylindrical | Mortise |
Lockset Function | Office |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Mortise, Lockset Function Office, Lockset Grade Not Graded, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Item Schlage Mortise Office Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37628)
- RCI RCI 7 Series Electric Strikes, 11-16 VAC Voltage, Stainless Steel (7114-01 32D)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (175RAB-26D)
- G.A.S. HARDWARE 180 lb. Heavy-Duty Double-Looped Garage Door Extension Spring 2-Pack - GOLD (ES-180-GOLD)
- SCHLAGE 1-1/8" Mortise Cyl, C123 Keyway, KD, L583-476 Cam, 626, 4 Pack (20-001 C123 118 626 (4PK))
- SCHLAGE 1-3/4" Mortise Cylinder, C Kwy, KD, L583-477 Cam, 626, 4 Pack (20-001 C 134 626 (4PK))
- SCHLAGE 1-3/8" SFIC Mortise Hsg, Less Core, L583-255 Cam, 622, 4 Pack (80-101 622 (4PK))
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080L 03N 626)
- SCHLAGE Schlage Mortise Classroom Sec Lockset, Lever, Classroom (L9071L 06L 626)
- SCHLAGE FSIC Core, E Keyway, 1-Bitted, 606, 4 Pack (23-030 E 606 (4PK))
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, Keyed different (ILCO-15995SE-26D-KD)
- Schlage Door Locks and Deadbolts