Shop All Lockset Cylinders
Schlage
Schlage Mortise Office Lockset, Lever
Mfr # L9050P 02A 626
Zoro # G0553430
original price:
$675.72
4% off
new price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Lever
- Mortise/Cylindrical Mortise
- Ligature Resistant No
- ADA Compliant No
- Mortise / Cylindrical Mortise
Product Information
- Brand Schlage
- MFR # L9050P 02A 626
- Zoro # G0553430
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Schlage Mortise Office Lockset |
Lockset Handle Type | Lever |
Mortise/Cylindrical | Mortise |
Ligature Resistant | No |
ADA Compliant | No |
Mortise / Cylindrical | Mortise |
Lockset Grade | Not Graded |
Electrical/Mechanical | Mechanical |
Lockset Fire Rating | Not Rated |
Lockset Function | Office |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Mortise, Lockset Function Office, Lockset Grade Not Graded, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Item Schlage Mortise Office Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER C121 Aluminum Screen Clips 15PK (62374)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Oil-Rubbed Bronze Traditional Cabinet Pull Teramo (BP2606160BORB)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5004-GV)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets wSoft Close Hinges (6581-31SC-52)
- SCHLAGE LFIC Cylinder Housing without Core, Satin Chrome, (20-059 626)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080P SK1 630)
- SCHLAGE LFIC Cylinder Rim Housing without Core, Satin Chrome, 6 Pins (20-079 626)
- SCHLAGE Everest FSIC Core, C234 Keyway, 1-Bitted, 626, 4 Pack (23-030 C234 626 (4PK))
- SCHLAGE 1-1/2" FSIC Mts Hsg Only, Less Core, L583-255 Cam, 626, 4 Pack (30-016 626 (4PK))
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080L 03N 626)
- MEDECO 6-PIN CYLINDER, HIGH SECURITY KIK/KILDL KWY SUB-ASSEMBLED W/SLIDER, DISTRIBUTOR KEYWAY-SATIN (20-T200S1-06-DLQ)
- Schlage Door Locks and Deadbolts