Shop All Lockset Cylinders
Schlage
Schlage Mortise Classroom Sec Lockset, Lever, Classroom
Mfr # L9071L 06L 626
Zoro # G0553388
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Lever
- Lockset Fire Rating Not Rated
- Ligature Resistant No
- ADA Compliant No
- Mortise / Cylindrical Mortise
Product Information
- Brand Schlage
- MFR # L9071L 06L 626
- Zoro # G0553388
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Schlage Mortise Classroom Sec Lockset |
Lockset Handle Type | Lever |
Lockset Fire Rating | Not Rated |
Ligature Resistant | No |
ADA Compliant | No |
Mortise / Cylindrical | Mortise |
Lockset Function | Classroom |
Lockset Grade | Not Graded |
Electrical/Mechanical | Mechanical |
Mortise/Cylindrical | Mortise |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade Not Graded, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Item Schlage Mortise Classroom Sec Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Operator Folding Crank Handle, 11/32 in., Bronze Painted Finish, Split 2 Pack (H 4319)
- PRIME-LINE Spline Pull Tabs Blk 25 (PL14621)
- AMERIMAX HOME PRODUCTS Extendr Flex-A-Spout Grn (85011)
- CONSTRUCTION METALS 6x25' Mesh Screening (KM625)
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050LB RH 134)
- SCHLAGE 1-1/8" Mortise Cyl, S123 Keyway, KD, L583-476 Cam, 626, 4 Pack (20-001 S123 118 626 (4PK))
- SCHLAGE Rim Cylinder, C123 Keyway, KD, 626, 4 Pack (20-022 C123 626 (4PK))
- SCHLAGE AL/ALX KIL Cylinder, 6-pin C Keyway, KD, 626, 4 Pack (21-020 C 626 (4PK))
- SCHLAGE FSIC Core, EF Keyway, 1-Bitted, 626, 4 Pack (23-030 EF 626 (4PK))
- SCHLAGE Everest 29 FSIC Core, S123 Keyway, 1-Bitted, 626, 4 Pack (23-030 S123 626 (4PK))
- DEGUARD High Security Rim/Mortise Combo - 1-1/4" - US3 (DMRH-03-US3)
- Schlage Door Lock Accessories