Shop All Dummy Door Handles
Schlage
Satin Nickel Dummy Lever Lockset, Accent, Right Hand
Mfr # F170 ACC 619 RH
Zoro # G0943682
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Lever
- Grade 2
- Finish Satin Nickel
Product Information
- Brand Schlage
- MFR # F170 ACC 619 RH
- Zoro # G0943682
- UPC # 043156999422
- Country of Origin Mexico
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Accent, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Right Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 6" (6SBCS5)
- TECNIQ 4" Round Grommet (TQ T40-0G00-1)
- DETEX Alarmed Dead Bolt Panic Hardware - 3 Point Top Bolt, Deadbolt and Bottom Bolt Exit Control Lk (DTX-ECL-230X-TDB)
- CAPLUGS E/VAC04 BLK002 MICRO, 200PK (BPF-1/4)
- SCHLAGE Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND170 SPA 612)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Flair, Left Hand (F170 FLA 716 LH)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 716 CAM RH)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Left Hand (F170 CHP 716 AND LH)
- SCHLAGE Grade 1 Single Dummy Trim, Broadway Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND170 BRW 622)
- SCHLAGE Cylindrical Lock, ALX170 LAT 622 (ALX170 LAT 622)
- SCHLAGE Bright Brass Dummy Lever Lockset, Avila (F170 VLA 605)
- Schlage Door Lever Locksets