Shop All Deadbolt Locks
Schlage
Satin Brass Brass Single Cylinder Deadbolt
Mfr # B60NV608
Zoro # G505285541
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schlage
- MFR # B60NV608
- Zoro # G505285541
- UPC # 43156490653
- Country of Origin Mexico
- Category Deadbolt Locks
Description
The B60 Deadbolt is a new Grade 1 Residential Deadbolt from Schlage. Designed with input from locksmiths professional installers builders and distributors the B60 Series Deadbolt offers enhanced Grade 1 Security Faster & Easier installation via it's 3-piece assembly and Snap and Stay feature for hands-free installation and a sleek low-profile design plus newly designed interior thumbturn which is larger and easier to grip as well as ADA compliant. BHMA Grade 1 product performance. Increased latch/bolt size offers maximum kick-in resistance. Low-Profile face cannot be unscrewed and is impossible to grab with a wrench. Adjustable backset (2-3/8 or 2-3/4) has the industry's only helical design that locks into place with no adjusting during installation.
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
- DELTANA Roller Catch, Heavy Duty Lifetime Brass (RCA430CR003)
- ILCO Ilco: Rim cylinder , 6 Pin, Schlage C Long standard Cam, Satin Chrome, Keyed different (ILCO-7076SC10-26D-KD)
- YALE COMMERCIAL 6 Pin Key Blank with Single Section GA Keyway (RN11GA)
- DELTANA Cabinet Lock, 1-1/5" X 1-4/5" Bright Chrome (CL1532U26)
- SCHLAGE Grade 1, Single Cyl, C KWY, US4, Rectangle Stk, 6 Pins (B660P 606)
- SCHLAGE Grade 2, Double Cyl, C KWY, Rectangle Stk, 6 Pins (B562P 643E)
- SCHLAGE Deadbolt, Bright Chrome, Double Cylinder (B62N 625)
- SCHLAGE Deadbolt, HD, Satin Chrome, SFIC Not Incl. (B660BD 626)
- SCHLAGE Aged Brz Keypad Deadbolt (BE365VCAM716)
- SCHLAGE Grade 3 Classroom Deadbolt, Adjustable 2-3/8-in and 2-3/4-in Backset, Satin Bronze Clear Coated Fnsh (B563B 612)
- DEGUARD Double Cylinder Deadbolt Grade 1 Satin Chrome Schlage (26D) (DG1DB02-26D-SC)
- Schlage Door Locks and Deadbolts