Shop All Electromagnetic & Electromechanical Locks
Schlage
Sat Lever Classroom Lock, Satin Chrome
Mfr # ALX70P SAT 626
Zoro # G003541200
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Chrome
- Lockset Function Classroom
- Style Lever
- Required Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Schlage
- MFR # ALX70P SAT 626
- Zoro # G003541200
- UPC # 840067688984
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Electrical/Mechanical | Mechanical |
Item | Grade 2 Classroom Lock |
Finish | Satin Chrome |
Lockset Function | Classroom |
Style | Lever |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Ligature Resistant | No |
Handle Material | Steel |
Grade | 2 |
ADA Compliant | Yes |
Number of Keys | 3 |
Lockset Performance Strength | Standard Duty |
Features | Non Handed |
Strike Dim. | 4-7/8 in x 1-1/4 in |
Key Material | Brass |
Backset | 2 3/4 in |
Number of Pins | 6 |
Location Type | Commercial |
Strike Type | ANSI |
Fire Rated | 3 hr |
Standards | UL Listed |
Keying | Unkeyed |
Description
Grade 2 Classroom Lock, Style Lever, Ligature Resistant No, Location Type Commercial, Required Door Thickness 1-3/8 in to 1-3/4 in, Electrical/Mechanical Mechanical, Grade 2, Lockset Function Classroom, ADA Compliant Yes, Features Non Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- AMEROCK Era 1-1/4 in 32 mm Diameter Polished Chrome Hollow Cabinet Knob (BP3690726)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP934N)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU BRW 622)
- SCHLAGE Electric Cylindrical Lock, ND80PDEL RHO 626 RX (ND80PDEL RHO 626 RX)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU RHO 613 RX)
- SCHLAGE A Series Cylindrical Entrance Lock Plymouth Knob US26D (A53LD PLY 626)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70L SAT 626)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US10B (ND53PD SPA 613)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A)
- Schlage Electromagnetic & Electromechanical Locks