Shop All Keyless Access Control Locks
Schlage Residential
Push Button Lockset, Deadbolt Handle
Mfr # BE365 PLY 609
Zoro # G3943742
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Deadbolt
- Max. User Codes 1
- Series BE365
- Door Thickness 1-3/8 in to 1-3/4 in
- Electrical/Mechanical Mechanical
Product Information
- Brand Schlage Residential
- MFR # BE365 PLY 609
- Zoro # G3943742
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Latch Length | 1/2 in |
Inside Width | 9 3/4 in |
Outside Depth | 5 1/8 in |
Outside Height | 6 in |
Inside Depth | 5 1/8 in |
Inside Height | 5 9/16 in |
Outside Width | 9 3/4 in |
Description
Mechanical Push Button Lockset, Handle Type Deadbolt, Function Entry, Key Override Options None, Hand Nonhanded, Finish Antique Brass, Door Thickness 1-3/8 in to 1-3/4 in, Keypad 10 Button, Vandal Resistant, Backset 2-3/8 in to 2-3/4 in, Grade 2, ADA Compliant No, No Fire Rated, Case Material Zinc, Series BE365, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2-2011, Weather Resistant Yes, Includes Hardware, Plymouth Trim, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUDOR Galvanized Roof Hatch - 36 x 36 (G4444)
- GMS GMS:GMS 1" Mortise Cyl - 26D - SC1 (GMS-M100-SC-26D-AR-A2)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP873320900)
- EKENA MILLWORK LWM390 - 2 5/8"H x 3/4"P x 96"L Chair Rail Moulding, PVC (LWM390X96SWPV)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- SCHLAGE RESIDENTIAL Grade 1 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Chrome Finish (BE469ZP CAM 625)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Matte Black Finish (BE468ZP CAM 622)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Touch Series, Camelot Trim, Satin Chrome Finish (BE375 CAM 626)
- SCHLAGE RESIDENTIAL Grade 2 Pushbutton Deadbolt Lock, Camelot Trim, Satin Chrome Finish (BE365 CAM 626)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Brass Finish (BE468ZP CAM 605)
- ALARM LOCK TRILOGY ALARM LOCK PDL3000 TRILOGY PROXIMITY/KEYPAD LOCK W/ AUDIT TRAIL W/ STANDARD CYLIN (ALL-PDL3000-26D)
- Schlage Residential Keyless Access Control Locks