Shop All Passage Door Handles
Schlage Residential
Lever Lockset, Cylindrical, Flair Style
Mfr # F10 FLA 619
Zoro # G9641644
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- Key Type Not Keyed
- Keyway Type None
- Lockset Function Passage
Product Information
- Brand Schlage Residential
- MFR # F10 FLA 619
- Zoro # G9641644
- UPC # 840067612163
- Country of Origin Mexico
- Category Passage Door Handles
Details
Backset | 2-3/8 in or 2-3/4 in |
Electrical/Mechanical | Mechanical |
Key Type | Not Keyed |
Keyway Type | None |
Lockset Function | Passage |
Lockset Grade | 2 |
Lockset Handle Type | Lever |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Style | Flair |
Lockset Fire Rating | 3 hr |
Standards | ANSI A156.2 |
Fire Rating - Door Hardware | 3 hr |
Ligature Resistant | No |
Strike Type | Round Corner Full Lip Strike |
ADA Compliant | Yes |
Strike Dim. | 1-1/4 in x 4-7/8 in |
Lockset Finish | Satin Nickel |
Mortise / Cylindrical | Cylindrical |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Flair, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Non-Handed, For Use With Various Door Types, Handle Material Brass, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial (1500D)
- DURA-LIFT Rubber Garage Door Bottom Seal, 5/16 in. Double-T, 3.5" Wide, 17 ft. (DLSR17)
- SPD Welded Blade End Gas Spring (GSWB426478)
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE391)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Bright Chrome, Passage (F10 AVA 625)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Nickel, Passage (F10 ACC 619 AND)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Passage (F10 BRW 622)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Passage (F10 LAT 622)
- SCHLAGE RESIDENTIAL Tubular Lock (F10 LAT 619 COL)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Passage (F10 ELA 716)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- Schlage Residential Passage Door Handles