Shop All Privacy Door Knobs
Schlage Residential
Knob Lockset, Satin Nickel, Privacy, Gr 2
Mfr # F40 GEO 609X619
Zoro # G3944162
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Required Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Schlage Residential
- MFR # F40 GEO 609X619
- Zoro # G3944162
- Country of Origin Mexico
- Category Privacy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Georgian Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Multi-Family, Residential, Lockset Performance Strength Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Blank Arrow Ar4 (11010AR4)
- KIPP Spring Plunger Heavy Spring Force, Long-Lok D=M03 L=7, Stainless Steel, Ball Stainless Steel (K0322.203)
- DETEX Rim Exit Device with Alarm, 36 in. W (V40 EB-W CD 628 99 36)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB1-AL)
- SCHLAGE RESIDENTIAL Knob Lockset, Aged Bronze / Bright Chrome (F40 GEO 716X625)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Brass, Privacy, Gr 2 (F40 GEO 608)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Chrome, Privacy, Gr 2 (F40 PLY 625)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Privacy, Gr 2 (F40 BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Brass, Privacy, Gr 2 (F40 AND 609 ADD)
- EMTEK Bright Nickel Privacy 8221PUS14 (8221PUS14)
- BELWITH PRODUCTS Belwith Products 1140 2 Pack Knob Glass & Spindle (778896)
- Schlage Residential Door Knob Locksets