Shop All Privacy Door Knobs
Schlage Residential
Knob Lockset, Satin Nickel, Privacy, Gr 2
Mfr # F40 AND 619 CEN
Zoro # G3944250
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Required Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Schlage Residential
- MFR # F40 AND 619 CEN
- Zoro # G3944250
- Country of Origin Mexico
- Category Privacy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Andover/Century Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Multi-Family, Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Slid Scr DR LatchPull (A 142)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 1 1/8 in (C8055-C642A-14A)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP80710160195)
- NATIONAL HARDWARE HINGE HASP ZN PLT 4"" (N129-627)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Brass, Privacy, Gr 2 (F40 AND 609 ADD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Chrome, Privacy, Gr 2 (F40 PLY 625)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Privacy, Gr 2 (F40 BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Brass, Privacy, Gr 2 (F40 GEO 608)
- SCHLAGE RESIDENTIAL Knob Lockset, Aged Bronze / Bright Chrome (F40 GEO 716X625)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Privacy, Gr 2 (F40 GEO 609X619)
- CONSTRUCTOR Constructor Chronos Privacy Door Lever Lock Set Knob Handle Set; Antique Bronze (CON-CHR-AB-BK)
- Schlage Residential Door Knob Locksets