Shop All Passage Door Knobs
Schlage Residential
Knob Lockset, Satin Nickel, Passage, Gr 2
Mfr # F10 PLY 622X619
Zoro # G3944530
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Product Information
- Brand Schlage Residential
- MFR # F10 PLY 622X619
- Zoro # G3944530
- Country of Origin Mexico
- Category Passage Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Plymouth Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Multi-Family, Residential, Lockset Performance Strength Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Bernini Bianco 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0275)
- COMPX TIMBERLINE Electronic Cabinet Lock, Black, 12 Button (SL-100-G)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (750B2X1/16-25)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSBTUTU)
- SCHLAGE RESIDENTIAL Knob Lockset, Brass, Passage Function, Gr 2 (F10 AND 505 AND)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Passage, Gr 2 (F10 BWE 618)
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BC0403BOX)
- BALDWIN ESTATE Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5015 (5015.102.IMR)
- OMNIA Modern Rose Pass Knob 2-3/4" BS T Strike Oil Rubbed Bronze 935 (935MD/234T.PA10B)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Antique 1 Set (MP65032)
- EMTEK Oil Rubbed Bronze Passage 8100EUS10B (8100EUS10B)
- Schlage Residential Door Knob Locksets