Schlage Residential

Knob Lockset, Bright Chrome, Privacy, Gr 2


product price: $47.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Bright Chrome
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Privacy
See all product information

Product Information

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Siena Style, Bright Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Multi-Family, Residential, Lockset Performance Strength Standard Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.