Schlage Residential

Knob Lockset, Black Powder Coat, Passage


product price: $36.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Black Powder Coat
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
See all product information

Product Information

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Plymouth/Addison Style, Black Powder Coat Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Multi-Family, Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.