Shop All Passage Door Knobs
Schlage Residential
Knob Lockset, Antique Bronze, Passage, Gr 2
Mfr # F10 AND 716 CEN
Zoro # G3944348
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Bronze
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Product Information
- Brand Schlage Residential
- MFR # F10 AND 716 CEN
- Zoro # G3944348
- Country of Origin Mexico
- Category Passage Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Andover/Century Style, Antique Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Multi-Family, Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 30in Spiral Balance 75-503A (75-S30R-3)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 9 In L (4ERV9)
- EKENA MILLWORK 4 1/2"W x 5"D x 10"H Medium Traditional Wood Corbel, Maple (CORW05X05X10TRMA)
- MASTER CASTER Furniture Glides, Self-Stick, Round, 1", PK8 (87002)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Passage, Gr 2 (F10 BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Brass, Passage Function, Gr 2 (F10 AND 505 AND)
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 3)
- BRINKS HOME SECURITY Stafford Passage, Tuscan Bronze, Doorlock (23041-150)
- YALE Knob Lockset, Mechanical, Passage, Grd. 2 (CA4601 x 630)
- KWIKSET Polo Polished Brass Passage Door Knob Right or Left Handed (92001-516)
- DEFENDER SECURITY DOOR KNOBS RND 2.25""SBRS (E 2297)
- Schlage Residential Door Locks and Deadbolts