Shop All Privacy Door Knobs
Schlage Residential
Knob Lockset, Aged Bronze / Bright Chrome
Mfr # F40 GEO 716X625
Zoro # G3944138
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Required Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Schlage Residential
- MFR # F40 GEO 716X625
- Zoro # G3944138
- Country of Origin Mexico
- Category Privacy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Georgian Style, Aged Bronze / Bright Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Multi-Family, Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Coal Canyon Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0126)
- TOOLPRO Acoustical Eye Lag Driver 1Pack (TP05031)
- DEXTER Cylindrical Lock, C2000-CL-ENTR-R-626-KDC (C2000-CL-ENTR-R-626-KDC)
- ZORO SELECT O-Ring, Viton, 28mm OD, PK10 (1RHX4)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Privacy, Gr 2 (F40 GEO 609X619)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Brass, Privacy, Gr 2 (F40 GEO 608)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Chrome, Privacy, Gr 2 (F40 PLY 625)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Privacy, Gr 2 (F40 BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Brass, Privacy, Gr 2 (F40 AND 609 ADD)
- BALDWIN RESERVE Baldwin Reserve PVELLTSR112 Privacy Elli (PV.ELL.TSR.112)
- KWIKSET Hancock Knob Privacy Door Lock with New Chassis with 6AL Latch and RCS Strike Satin Chrome Finish (730H-26D)
- Schlage Residential Door Knob Locksets