Shop All Keyed Entry Door Handles
Schlage Residential
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Triple
Mfr # B60 WKF 716 12-287 KA4
Zoro # G109957875
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Antique Bronze
- Cylinder Core Type Conventional Cylinder
- Material Metal
Product Information
- Brand Schlage Residential
- MFR # B60 WKF 716 12-287 KA4
- Zoro # G109957875
- UPC # 197163139330
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 4.37 in |
Length | 8.14 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Antique Bronze |
Cylinder Core Type | Conventional Cylinder |
Material | Metal |
Type | Deadbolts |
Weight | 2.1 lb |
Description
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Triple Option Latch, Wakefield Rose, Antique Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB91 32D)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- HPC HPC: Mortise Cylinder Lock Tap & Die Set CLTD-5 (HPC-CLTD-5)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123265)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 622 KA4)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome, Entrance (F51A BRW 625)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60F 626 KD)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B60 CEN 622 KA4)
- SCHLAGE RESIDENTIAL Tubular Lock (F51A ACC 716 KA4)
- HAGER Satin Chrome Entry 2553WTN26D (129648)
- Schlage Residential Keyed Entry Door Handles