Shop All Keyed Entry Door Handles
Schlage Residential
Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L
Mfr # B62 605 KD
Zoro # G209957904
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Bright Brass
- Cylinder Core Type Conventional Cylinder
- Material Metal
Product Information
- Brand Schlage Residential
- MFR # B62 605 KD
- Zoro # G209957904
- UPC # 197163139279
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 5.66 in |
Width | 4.38 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Bright Brass |
Cylinder Core Type | Conventional Cylinder |
Material | Metal |
Type | Deadbolts |
Weight | 1.6 lb |
Description
Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option Latch, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK (66404)
- KABA ILCO Milling Cutter, Flat Left Side (P-CU20)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-15-GR-R)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B60 CEN 622 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 505 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Triple (B60 WKF 716 12-287 KA4)
- SCHLAGE RESIDENTIAL Tubular Lock (F51A ACC 716 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 622 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60F 626 KD)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Entrance, Mech. (MR116PJEJ630RHCLDSCC)
- Schlage Residential Keyed Entry Door Handles