Shop All Door Bolt Locks
Schlage Residential
F80 LAT 619 Tubular Lock
Mfr # F80 LAT 619 KD
Zoro # G110056093
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel Plated Clear Coated
- Backset Adjustable 2-3/8" and 2-3/4"
- For Door Thickness 1-3/8" - 1-3/4"
- Material Brass or Bronze
- Series F Series Residential Levers
Product Information
- Brand Schlage Residential
- MFR # F80 LAT 619 KD
- Zoro # G110056093
- UPC # 197163072460
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Satin Nickel Plated Clear Coated |
Backset | Adjustable 2-3/8" and 2-3/4" |
For Door Thickness | 1-3/8" - 1-3/4" |
Material | Brass or Bronze |
Series | F Series Residential Levers |
Grade | Grade 2 |
Description
Grade 2 Storeroom Lock, Latitude Lever, Conventional Cylinder, Keyed Different, Satin Nickel Plated Clear Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" 316 Stainless Steel Fixed Trigger Snap Hooks (35763)
- ZORO SELECT Raised Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-1101)
- SOUTHCO-ALBANY DIV Push To Close Latch, Non-Locking Medium (S 64-21-10)
- PRIMELINE TOOLS 3 in., Mirror Finish, Sliding Door Pull with Self Adhesive (2 Pack) (N 6942)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- IVES Automatic Flushbolt, Metal Door (FB31P-12-MD US32D)
- ADAMS RITE Flush Bolts (1871-30-628)
- ONWARD 6inch 152 mm Flush Bolt, Black (65FBV)
- Schlage Residential Door Guards and Bolts