Shop All Door Bolt Locks
Schlage Residential
F80 FLA 605 RH Tubular Lock
Mfr # F80 FLA 605 RH KD
Zoro # G010056056
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Backset Adjustable 2-3/8" and 2-3/4"
- Material Brass or Bronze
- For Door Thickness 1-3/8" - 1-3/4"
- Grade Grade 2
Product Information
- Brand Schlage Residential
- MFR # F80 FLA 605 RH KD
- Zoro # G010056056
- UPC # 197163205271
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Bright Brass |
Backset | Adjustable 2-3/8" and 2-3/4" |
Material | Brass or Bronze |
For Door Thickness | 1-3/8" - 1-3/4" |
Grade | Grade 2 |
Series | F Series Residential Levers |
Description
Grade 2 Storeroom Lock, Flair Lever, Conventional Cylinder, Keyed Different, Bright Brass Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD023X250)
- COMPX TIMBERLINE Timberline Cams Zinc Straight Cam 1-23/32 in. Long (CM-187)
- DELTANA Floor Mount Heavy Duty Bumper Satin Nickel 8" (DSF800U15)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- DELTANA Flush Bolt, Heavy Duty Round Bright Brass 6" (6FBR3)
- IVES Oil Rubbed Bronze Bolt FB45810B (FB.10188)
- IVES COMMERCIAL 12" Manual Flush Bolt for Metal Door with 1" Width Black Finish (FB458BLK)
- IVES Satin Chrome Bolt FB45726D (FB.10180)
- Schlage Residential Door Bolt Locks