Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F80 SIE 619 KD
Zoro # G410054669
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel Plated Clear Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F80 SIE 619 KD
- Zoro # G410054669
- UPC # 197163219957
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Nickel Plated Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Includes | Tubular Lock |
Color | Satin Nickel Plated Clear Coated |
Door Handing | Not Handed |
Description
Grade 2 Storeroom Lock, Siena Knob, Conventional Cylinder, Keyed Different, Satin Nickel Plated Clear Coated Finish, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 909 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A909X125)
- SCHLAGE Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 6 Pins (20-022C 626)
- EMTEK French Antique Brass Hinge 96214US7 (96214US7)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RA x 690LH)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SARGENT Grade 2 Store/Closet Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, D (28-6G04 OB 26D)
- SCHLAGE Loc Entry Georgn Ab Vp (F51VGEO609)
- KWIKSET Clear Pack Juno Entry Lock SmartKey w/RC (97402-544)
- Schlage Residential Keyed Entry Door Knobs