Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F80 PLY 505 KD
Zoro # G910054473
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Lifetime Bright Brass
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F80 PLY 505 KD
- Zoro # G910054473
- UPC # 197163219896
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Lifetime Bright Brass |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Color | Lifetime Bright Brass |
Includes | Tubular Lock |
Door Handing | Not Handed |
Description
Grade 2 Storeroom Lock, Plymouth Knob, Conventional Cylinder, Keyed Different, Lifetime Bright Brass Finish, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5224BG)
- GMS GMS:GMS 1" Mortise DUMMY - Brass (GMS-M100D-3)
- STRYBUC HINGE ADJUSTABLE GUIDE RH (857-10365)
- BIG HORN 'A' Latch & Strike Template Kit - Finish Size 1-Inch x 2-1/4-Inch - Replaces Templaco LS-166A (70156)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- BALDWIN ESTATE Entry Door Knobs Antique Brass (5210.050.ENTR)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3)
- DEGUARD Knobset Lock Stainless Steel Finish - KW1 (DK01-SS-KW1)
- Schlage Residential Door Locks and Deadbolts