Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F80 AND 619 KD
Zoro # G510052794
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel Plated Clear Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F80 AND 619 KD
- Zoro # G510052794
- UPC # 197163219384
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Nickel Plated Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Includes | Tubular Lock |
Door Handing | Not Handed |
Color | Satin Nickel Plated Clear Coated |
Description
Grade 2 Storeroom Lock, Andover Knob, Conventional Cylinder, Keyed Different, Satin Nickel Plated Clear Coated Finish, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Gladiator Deep Hook, 30 Lb, Steel, Granite, Powder-Coated (GAWUXXDHRH)
- SARGENT Yale Indicator (SA194 26D V01)
- MASTER LOCK Knob Lockset, Mechanical, Entrance, Grd. 3 (BCCO0615)
- DELANEY HARDWARE CALLAN 502T-AH-US15 ASHEVILLE PRIVACY (AH5021)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- COPPER CREEK Egg Knob Keyed Entry Function, Satin Stainless (EK2040SS)
- SARGENT Office Cylindrical Lock Grade 1 with B Knob and L Rose and ASA Strike and LA Keyway Satin Stainless (288XG05LB32D)
- Schlage Residential Door Knob Locksets