Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F80 ACC 716 RH KD
Zoro # G410052788
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Bronze
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8" - 1-3/4"
Product Information
- Brand Schlage Residential
- MFR # F80 ACC 716 RH KD
- Zoro # G410052788
- UPC # 197163219360
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Antique Bronze |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Cylinder Type | Conventional Cylinder |
Includes | Tubular Lock |
Door Handing | Right-Handed |
Color | Antique Bronze |
Description
Grade 2 Storeroom Lock, Accent Lever, Conventional Cylinder, Keyed Different, Aged Bronze Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSBTUTU)
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- SOUTHCO-ALBANY DIV Offset Metal Lift Off Hinge (S 96-10-510-50)
- HARDWARE RESOURCES 105Deg 1-1/4In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9394-000)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- FAULTLESS Ss Ball Combo (B36L1B)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3 IC)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway, Satin Stainle (HK12-BB-630-CS)
- Schlage Residential Door Knob Locksets