Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A SIE 619 ADD KD
Zoro # G810049937
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel Plated Clear Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F51A SIE 619 ADD KD
- Zoro # G810049937
- UPC # 197163219124
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Nickel Plated Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Door Handing | Not Handed |
Color | Satin Nickel Plated Clear Coated |
Includes | Tubular Lock |
Description
Grade 2 Entry Lock, Siena Knob, Conventional Cylinder, Keyed Different, Satin Nickel Plated Clear Coated Finish, Addison Rose, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE KICKDOWN DOOR STP BRS 5"" (N184-218)
- DELTANA Square Heavy Duty Flush Pull Satin Nickel 2-3/4" (FPS234U15)
- SPEAKMAN Round Bowl Bullhorn O-Ring Repair Group (RPG05-0814)
- PATIOPLUS 3 in. Magnetic Door Holder, Antique (PA2667150)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- CAL-ROYAL Design Classroom Lever Lock, 2-3/4 Backset, ASA Strike, SFIC Less Core, US26D Satin Chrome (ICSL03-26D)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3 CS)
- KWIKSET Kwikset: Polo Keyed Entry Knob with Single Cylinder Deadbolt / Polished Brass (KWS-690P-3)
- Schlage Residential Keyed Entry Door Knobs