Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A PLY 619 ADD KD
Zoro # G910049615
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel Plated Clear Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F51A PLY 619 ADD KD
- Zoro # G910049615
- UPC # 197163219063
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Nickel Plated Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Color | Satin Nickel Plated Clear Coated |
Door Handing | Not Handed |
Includes | Tubular Lock |
Description
Grade 2 Entry Lock, Plymouth Knob, Conventional Cylinder, Keyed Different, Satin Nickel Plated Clear Coated Finish, Addison Rose, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8501 690)
- X1 TOOLS R-11 O-Ring ID: 16 mm, CS: 2.5 mm, OD: 21 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0011x60)
- HEXARMOR XP450AE, Green (16-15004)
- ZORO SELECT Rod Seal, 1 3/8 IDx1 3/4 OD, 3/16 Wx5/16 H (2HZP7)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Stafford Oil Rubbed Bronze Entry Knob KW1 1.75 in. (23001-150)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (96900-424)
- Schlage Residential Door Knob Locksets