Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A ORB 626 KA4
Zoro # G710049631
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F51A ORB 626 KA4
- Zoro # G710049631
- UPC # 197163219056
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Door Handing | Not Handed |
Color | Satin Chrome |
Includes | Tubular Lock |
Description
Grade 2 Entry Lock, Orbit Knob, Conventional Cylinder, Keyed Alike, Satin Chrome, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Pot Magnet, 1 3/16" x 1 38" (03435)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8675128158)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 D, PK100 (3MRT4)
- SCHLAGE ELECTRONICS Readers (MTKB15)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KL 26)
- ARROW LOCK Knob Lockset, Mechanical, Asylum (MK33BD 26D CS)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- Schlage Residential Door Locks and Deadbolts