Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A ORB 619 KA4
Zoro # G610049526
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel Plated Clear Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F51A ORB 619 KA4
- Zoro # G610049526
- UPC # 197163219032
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Nickel Plated Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Includes | Tubular Lock |
Door Handing | Not Handed |
Color | Satin Nickel Plated Clear Coated |
Description
Grade 2 Entry Lock, Orbit Knob, Conventional Cylinder, Keyed Alike, Satin Nickel, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 30mm OD, PK25 (1CUY9)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1604BC 689)
- PRECISION LOCK Concealed Magnetic Catch with Adjustable Strength Black Finish (PLS24PRO-BLK)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 24" Pipe - 1/8" T - #150 (BULK-FG-273)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- CAL-ROYAL BA Design Entry Knob Lock, 2-3/8 Backset, ASA Strike, Schlage C Keyway, US32D Satin Stainless (BA00-32D-2-3/8)
- KWIKSET Tylo Keyed Entry Knob with Single Cylinder Deadbolt with Smartkey Technology / Polished Bra (KWS-690T-3-SMT)
- DORMA Heavy Duty Grade 1 Mortise Lockset. Corridor w/Deadbolt Function LR Lever B Rose 2-9/16 Dia.. 626 (M9956L-LRB-626)
- Schlage Residential Keyed Entry Door Knobs