Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A MNH 626 KA4
Zoro # G810049616
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8" - 1-3/4"
Product Information
- Brand Schlage Residential
- MFR # F51A MNH 626 KA4
- Zoro # G810049616
- UPC # 197163219025
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Cylinder Type | Conventional Cylinder |
Color | Satin Chrome |
Door Handing | Non-Handed |
Includes | Tubular Lock |
Description
Grade 2 Entry Lock, Manhattan Lever, Conventional Cylinder, Keyed Alike, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 3 (F40 ACC 619)
- ZORO SELECT Corner Guard, Yellow, 2x48in, Adhesive (5KZH8)
- ACROVYN Wainscot Trim, Almond (WC40WT920N)
- CODEL DOORS 32" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2880pri8433LH1D4916)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (ML02)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D CS)
- ZORO SELECT Knob w/Lock, Medium Duty, 19 Series (5TUN4)
- Schlage Residential Keyed Entry Door Knobs