Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A GEO 622 CEN KA4
Zoro # G010048617
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F51A GEO 622 CEN KA4
- Zoro # G010048617
- UPC # 197163218820
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Matte Black |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Door Handing | Not Handed |
Includes | Tubular Lock |
Color | Matte Black |
Description
Grade 2 Entry Lock, Georgian Knob, Conventional Cylinder, Keyed Alike, Century Rose, Matte Black, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Electric Strike Filler Plate - Steel (DNJ-SMAF-261-SL)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7140-510-313-00)
- SIMPSON STRONG-TIE MENDING PLATE MP36, PK 100 (MP36)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- DEXTER Cylindrical Lock, C2000-STRM-B-630-KDC (C2000-STRM-B-630-KDC)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D)
- CAL-ROYAL BA Design Entry Knob Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US32D Satin Stainless (BA00-32D)
- Schlage Residential Keyed Entry Door Knobs