Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A GEO 622 AND KD
Zoro # G610048628
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F51A GEO 622 AND KD
- Zoro # G610048628
- UPC # 197163218813
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Matte Black |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Includes | Tubular Lock |
Color | Matte Black |
Door Handing | Not Handed |
Description
Grade 2 Entry Lock, Georgian Knob, Conventional Cylinder, Keyed Different, Matte Black Finish, Andover Rose, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Straight Cams (70052C)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LN)
- ZORO SELECT Torsion Spring, 180 Deg, 0.803OD, PK6 (3HPE9)
- MSI Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK (ZOR-PT-0711)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 609)
- MARKS Marks: METRO MORTISE ENTRANCE KNOB LOCKSET - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - RIGHT HAND (MRK-71A-3-RH)
- TELL Grade 2 Cylindrical Lock, Classroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2070-32D)
- Schlage Residential Door Locks and Deadbolts