Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A FLA 625 KA4
Zoro # G610048611
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8" - 1-3/4"
Product Information
- Brand Schlage Residential
- MFR # F51A FLA 625 KA4
- Zoro # G610048611
- UPC # 197163218790
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Bright Chrome |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Cylinder Type | Conventional Cylinder |
Includes | Tubular Lock |
Color | Bright Chrome |
Door Handing | Non-Handed |
Description
Grade 2 Entry Lock, Flair Lever, Conventional Cylinder, Keyed Alike, Bright Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8433GL)
- ZORO SELECT Full Face Buna-N Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-805)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050C-25')
- SUR&R O-Ring, 12.0mm Nominal Inside dia., PK50 (HOR570)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4CSTK626)
- CAL-ROYAL Design Exit Lock Lever Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US10B Dark Bronze (SL80-10B)
- TELL Grade 2 Cylindrical Lock, Storeroom, Knob, Satin Stainless Steel, 2-3/8 Inch Backset, Conventional (K2080-8-32D)
- Schlage Residential Door Knob Locksets