Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A BRW 622 KA4
Zoro # G510049077
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Flat Black Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/8" - 1-3/4"
Product Information
- Brand Schlage Residential
- MFR # F51A BRW 622 KA4
- Zoro # G510049077
- UPC # 197163218646
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Flat Black Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Cylinder Type | Conventional Cylinder |
Color | Flat Black Coated |
Door Handing | Non-Handed |
Includes | Tubular Lock |
Description
Grade 2 Entry Lock, Broadway Lever, Conventional Cylinder, Keyed Alike, Flat Black Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Steel Chain Door Guard Aged Bronze Finish (481F716)
- TRIMLITE 30"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Black Hinges (2668pri1501CLETLH1D4916)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- MSI Montauk Black 16 in. X 24 in. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0084)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish (A80LD TUL 626)
- KENAURD Kenaurd:Combo Lockset G3 Gold - SC1 (KBL01-PB-SC1-VP)
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BC0103KA)
- Schlage Residential Door Locks and Deadbolts