Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A AND 716 AND KD
Zoro # G710048207
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Aged Bronze
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F51A AND 716 AND KD
- Zoro # G710048207
- UPC # 197163218554
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Aged Bronze |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Includes | Tubular Lock |
Color | Aged Bronze |
Door Handing | Not Handed |
Description
Grade 2 Entry Lock, Andover Knob, Conventional Cylinder, Keyed Different, Aged Bronze Finish, Andover Rose, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Kitchen/Microwave Storage Cabinet 35.04 in. W x 15.35 in. D x 66.14 in. H in Smoke Oak (GCM-063)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- NU-SET Jimmy Proof Deadbolt, Double Cylinder (2125)
- GLARO Coat Hook, 8 Hooks, 24 In W, Satin Aluminum (224SA)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- KWIKSET Kwikset: Polo Entry Door Knob with Round Rose Satin Nickel / with SmartKey Technology (KWS-400P-RDT-SMT-15)
- SARGENT Cylindrical Lock, 2860-7G05 LL 26D (2860-7G05 LL 26D)
- SCHLAGE Cylindrical Lock, A70JD ORB 626 (A70JD ORB 626)
- Schlage Residential Door Locks and Deadbolts