Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A AND 619 AND KD
Zoro # G010048273
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel Plated Clear Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F51A AND 619 AND KD
- Zoro # G010048273
- UPC # 197163218530
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Nickel Plated Clear Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Door Handing | Not Handed |
Includes | Tubular Lock |
Color | Satin Nickel Plated Clear Coated |
Description
Grade 2 Entry Lock, Andover Knob, Conventional Cylinder, Keyed Different, Satin Nickel Plated Clear Coated Finish, Andover Rose, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 716 RH)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 48"H (CG-18-4-132)
- CODEL DOORS 26" x 80" Primed Plantation Louver Interior Shaker Slab Door (2268pri8730)
- STRYBUC Patio Screen Door Roller Assy. (10-356)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- CAL-ROYAL Grade 2 Cylindrical Lock, 05-Storeroom, BA-Lever, Round Rose, Satin Stainless Steel, 2-3/4 Inch (BA05-32D)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 605)
- CALLAN Callan KS1005 Saxon Series Grade 3 Keyed Entry Knob Set; Antique Nickel (KS1005)
- Schlage Residential Door Locks and Deadbolts