Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A AND 505 KD
Zoro # G610048062
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Lifetime Bright Brass
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F51A AND 505 KD
- Zoro # G610048062
- UPC # 197163218509
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Lifetime Bright Brass |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Lockset Cylinder Type | Conventional Cylinder |
Color | Lifetime Bright Brass |
Door Handing | Not Handed |
Includes | Tubular Lock |
Description
Grade 2 Entry Lock, Andover Knob, Conventional Cylinder, Keyed Different, Lifetime Bright Brass Finish, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS Electrified Latch Retraction Kits Sargent 80 Serie (CAT-MLRK1-SGT)
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. (NE3718NP35)
- ZORO SELECT Cam Latch, Keyed, Passivated, Recessed Sq. (4RRF3)
- THERMWELL PRODUCTS 8' Downspout Extender (DE200)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 5A)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (ML01N)
- CAL-ROYAL Design Privacy Lever Lock, 2-3/4 Backset, ASA Strike, US10 Satin Bronze (SL20-10)
- Schlage Residential Door Locks and Deadbolts