Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F51A ACC 716 GRW KD
Zoro # G310048102
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Finish Antique Bronze
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F81 - Office
- Required Door Thickness 1-3/8" - 1-3/4"
Product Information
- Brand Schlage Residential
- MFR # F51A ACC 716 GRW KD
- Zoro # G310048102
- UPC # 197163218493
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Antique Bronze |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F81 - Office |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Cylinder Type | Conventional Cylinder |
Includes | Tubular Lock |
Color | Antique Bronze |
Door Handing | Non-Handed |
Description
Grade 2 Entry Lock, Accent Lever, Conventional Cylinder, Keyed Different, Aged Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 17023P Command™ Refill Strips, Large, White, 6 Strips, 6/Packs per Case (CHS1105)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Clssroom/Storerm (CO200CY70 PRK RHO 626 PD)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-613-KDC)
- MAGIC SLIDERS FLOOR SLIDE 1-3/4""SQ 4PK (4045)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- KWIKSET Combo Keyed ENTR Tylo Knob SGL CYL DBOLT (96900-338)
- MARKS USA Grade 1 Cylindrical Lock, S-Classroom, 195SS-LifeSaver, Round Rose, Satin Stainless Steel, 2-3/4 (195SSS-32D)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57794)
- Schlage Residential Door Knob Locksets