Shop All Keyed Entry Door Knobs
Schlage Residential
F Series Residential Knobs
Mfr # F40 SIE 622 ADD
Zoro # G710047576
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Flat Black Coated
- Lockset Grade Grade 2
- Material Brass or Bronze
- Lockset Function F76 - Privacy
- Required Door Thickness 1-3/8 In. - 1-3/4 In.
Product Information
- Brand Schlage Residential
- MFR # F40 SIE 622 ADD
- Zoro # G710047576
- UPC # 197163261215
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Flat Black Coated |
Lockset Grade | Grade 2 |
Material | Brass or Bronze |
Lockset Function | F76 - Privacy |
Required Door Thickness | 1-3/8 In. - 1-3/4 In. |
Includes | Tubular Lock |
Color | Flat Black Coated |
Door Handing | Not Handed |
Description
Privacy Lock, Siena Knob, Addison Rose, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Juniper Kitchen Island, Four Open Shelves, Two Cabinets, Light Oak/White (IDB7164)
- COMPONENT HARDWARE Stainless Steel Left-Hand Bottom Glass Clamp with Gaskets for 1/4" Glass (B79-2000-L)
- IVES Security Door Stops, Base Steel, Black, 1-1/2"H x 2"W (FS18S)
- LUCKY LINE LuckyLine: 1-1/2 SPLIT RING NPS, PK 50 (LKL-76800)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Entrance, Gr 2 (F51A BWE 619 ULD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Silver (Knob) - SC1 - LARGER-RH (KML234-SS-SC1-RH)
- TELL Grade 2 Cylindrical Lock, Classroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2070-32D)
- DORMA Grade 2 Cylindrical Lock, 01-Single Dummy, LC-Lever, C-Rose, Satin Chrome (C501-LCC-626)
- Schlage Residential Door Knob Locksets