Shop All Keyless Entry Door Handles
Schlage Residential
Electronic Lock, Lever, Antique Brass
Mfr # FE595 CAM609ACC
Zoro # G3951829
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Entry
- Key Override Options Schlage "C" 6 Pin Keyway (Included)
- Hand Field Reversible
- Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Schlage Residential
- MFR # FE595 CAM609ACC
- Zoro # G3951829
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Description
Electronic Lock, Function Entry, Access Method Push Button Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Brass, Series FE595, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 1 9V, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating No, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Arm Screw, Slvr, 3/8 in. L (1460-83 AL)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 622)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 104mm ID, PK2 (ZUSAH4X104)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PBR8802FL x 626)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE595 CAM626ACC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE595 CAM716ACC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE595 CAM619ACC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Black Powder Coat (FE695 CEN622BRW)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever Handle, Brass (FE595 PLY505FLA)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE575 PLY619ACC)
- LOCKEY USA Mechanical Keyless Lever Lock, Double Sided, 2835DC, Marine Grade (2835SCMGDC)
- Schlage Residential Door Lever Locksets