Shop All Keyless Entry Handlesets
This Product is Discontinued
Schlage Residential
Electronic Lock, Deadbolt, Antique Bronze (Discontinued)
Mfr # FE469NX CAM 716 ACC RH
Zoro # G3951670
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Deadbolt
- Function Entry
- Location Type Multi-Family, Residential
- Key Override Options Schlage "C" 6 Pin Keyway (Included)
- Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Schlage Residential
- MFR # FE469NX CAM 716 ACC RH
- Zoro # G3951670
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Description
Electronic Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Antique Bronze, Series FE469, Handle Type Deadbolt, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating No, ADA Compliant No, Grade 1, Standards ANSI/BHMA A156.2-2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.