Shop All Privacy Door Handles
Schlage Residential
Door Lever Lockset, Satin Nickel, Privacy
Mfr # F40 LAT 619 COL
Zoro # G3946308
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Location Type Multi-Family, Residential
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Product Information
- Brand Schlage Residential
- MFR # F40 LAT 619 COL
- Zoro # G3946308
- Country of Origin Mexico
- Category Privacy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Latitude/Collins, Lockset Finish Satin Nickel, Keyway Type None, Key Type Different, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Hardware, Item Door Lever Lockset, Key Material Nickel Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Right HStockholm Mortise Barn Door Latchset Privacy Cylinder Satin SS (1074-2-RH-ST000.630)
- MASTER LOCK Master Lock 2-9/10 in. H X 1-7/8 in. W Steel Combination Dial Padlock (1500D)
- EKENA MILLWORK 4"W x 8"D x 12"H Medium Lucan Wood Corbel, Rubberwood (CORW04X08X12LURW)
- X1 TOOLS R-04 O-Ring ID: 7 mm, CS: 1.5 mm, OD: 10 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0004x100)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Privacy (F40 ACC 716 WKF)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Privacy (F40 ACC 622 WKF)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Brass, Privacy (F40 ACC 608)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Bright Chrome, Privacy (F40 ACC 625 ADD)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Privacy (F40 FLA 626 WKF)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome/Satin Chrome (F40 ELA 626X625)
- SAPPHIRE Contra Collection Modern Matte Black Privacy Bed/Bath Door Handle with Lock (LS-CON40-BK)
- Schlage Residential Door Locks and Deadbolts