Shop All Deadbolt Locks
Schlage Residential
Deadbolt, Bright Brass / Satin Nickel
Mfr # B60N 619X605
Zoro # G3943830
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Multi-Family, Residential
- Lockset Grade 1
- Series B60N
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Schlage Residential
- MFR # B60N 619X605
- Zoro # G3943830
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Multi-Family, Residential, Lockset Grade 1, Series B60N, Lockset Finish Bright Brass / Satin Nickel, Keyway Type C, Key Type Different, Standards ANSI/BHMA A156.2-2011, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Hardware, Material Brass, Number of Keys 2, Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Patio Keyed Flush Mount, Black (VK1133BL)
- EEZER PRODUCTS 1.219in X 6in X .125in Black Handle Grip, Vinyl Foam (100270)
- ZORO SELECT O-Ring, Dash 118, Silicone, 0.1 In., PK50 (U38883.009.0087)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 18x18 (KRPP1818PH)
- SCHLAGE RESIDENTIAL Grade 2, Keypad Deadbolt, C KWY, Camelot Escutcheon, US3, Round Corner (BE365 CAM 505)
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Bright Chrome Finish (B81N 626)
- SCHLAGE RESIDENTIAL Grade 2, Keypad Deadbolt, C KWY, Camelot Escutcheon, US5, Round Corner (BE365 CAM 609)
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Satin Nickel Finish (B81N 619)
- SCHLAGE RESIDENTIAL Grade AAA, Double Cyl, C KWY, Lifetime Brass, Rectangle Stk, 5 Pins (B62 505 KD)
- SCHLAGE RESIDENTIAL Tubular Deadbolts and Deadlatches (BE489WBC CEN 619)
- SCHLAGE COMMERCIAL Satin Brass Deadbolt B571606 (B571606)
- Schlage Residential Door Locks and Deadbolts