Shop All Keyed Padlocks
Schlage
Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 3/4 in W
Mfr # KS43F2300
Zoro # G3946938
original price:
$56.21
10% off
new price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/8 in
- Body Color Gold
Product Information
- Brand Schlage
- MFR # KS43F2300
- Zoro # G3946938
- UPC # 720018997412
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Diameter | 3/8 in |
Shackle Height | 2 in |
Shackle Width | 3/4 in |
Body Width | 1 5/16 in |
Body Height | 2 3/16 in |
Body Dia. | 1 5/16 in |
Shackle Opening Width | 3/4 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 2 in, Shackle Width 3/4 in, Shackle Material Hardened Steel, Body Height 2 3/16 in, Body Width 1 5/16 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Gold, Body Dia. 1 5/16 in, Body Finish Satin Brass, Keyway Type Schlage C, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Replacement Bumper, For Use w/20KA56, PK5 (461B)
- MAG-MATE Magnetic Door Holder, Rare Earth Elementshite (D1WH)
- SUR&R O-Ring, 8.0mm Nominal Inside dia., PK50 (HOR240)
- ACUDOR Access Door 12X12 Plstc (PA1212)
- SCHLAGE Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 3/4 in W (KS23D2300)
- MASTER LOCK 570DLHPF Padlock, Keyed Alike Key, 932 in Dia Shackle, 2 in H Shackle, Steel Shackle, Aluminum Body (570KADLH/570DLHPF)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W (5471500-T-26-DL-P)
- HPC HPC:65mm Laminated Padlock (PADLOCK-M1-65-DB-UB-KA)
- MEDECO Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Hardened Steel Shackle (5004734-T-26-DL-S)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (118944)
- Schlage Keyed Padlocks