Shop All Privacy Door Knobs
Schlage
Matte Black Privacy Knob Lockset, Siena
Mfr # F40 SIE 622
Zoro # G0941573
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Required Door Thickness 1-3/8 in and 1-3/4 in
Product Information
- Brand Schlage
- MFR # F40 SIE 622
- Zoro # G0941573
- UPC # 043156234332
- Country of Origin Mexico
- Category Privacy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, F Siena Style, Matte Black Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential, Lockset Performance Strength Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 90" Bottom Width x 98 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X90)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/64 in (C8051-C415A-3)
- SUGATSUNE Pull Handle, 12 In. H, Satin, Threaded Holes (SWF-6120)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin D1 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chrom (CR2000033626D1)
- SCHLAGE Antique Pewter Privacy Knob Lockset, Siena (F40 SIE 620)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 619)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 620)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 622)
- SCHLAGE Privacy Knob Aged Bronze (F40VSIE716)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 605)
- CALLAN Callan KE1020 Carlyle Series Grade 3 Privacy Knob Set; Oil Rubbed Bronze (KE1020)
- Schlage Privacy Door Knobs