Shop All Lockset Cylinders
Schlage
Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 6 Pins
Mfr # 20-022C 626
Zoro # G8691496
original price:
$78.35
9% off
new price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage(R) C
- Number of Pins 6
- Keying Different
- Finish Satin Chrome
- Grade 1
Product Information
- Brand Schlage
- MFR # 20-022C 626
- Zoro # G8691496
- UPC # 094726791984
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Keyway Type | Schlage(R) C |
Number of Pins | 6 |
Keying | Different |
Finish | Satin Chrome |
Grade | 1 |
Material | Brass |
For Use With | Exit Alarms, Products That Require A Rim Cylinder Such As Some Exit Device Trim |
Location Type | Commercial |
Standards | ANSI A156.5 Grade 1 |
Number of Keys | 2 |
Lockset Cylinder Type | Rim Cylinder |
Includes | Keys, Mounting Screws |
Description
Lockset Cylinder, Rim Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Different, Number of Keys 2, Keyway Type Schlage(R) C, Standards ANSI A156.5 Grade 1, For Use With Exit Alarms, Products That Require A Rim Cylinder Such As Some Exit Device Trim, Number of Pins 6, Includes Keys, Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Exit Device, Single Gang, 4-1/2in. (10PBO241)
- KUKAI KUKAI: Key Machines:SEC-E9 Stopper (SEC-Stopper)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (4PA99)
- OEM OEM: REF: 2005-2011 GM / 3-Button Keyless Entry Remote / PN: 15777636 / KOBGT04A (OR-GM013)
- SCHLAGE Rim Cylinder, CE Keyway, KD, 626, 4 Pack (20-022 CE 626 (4PK))
- SCHLAGE Everest FSIC Core, C135 Keyway, 1-Bitted, 626, 4 Pack (23-030 C135 626 (4PK))
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050LB RH 134)
- SCHLAGE 1-1/2" FSIC Mts Hsg Only, Less Core, L583-255 Cam, 626, 4 Pack (30-016 626 (4PK))
- SCHLAGE FSIC Core, F Keyway, 1-Bitted, 626, 4 Pack (23-030 F 626 (4PK))
- SCHLAGE Schlage Mortise Entry Deadbolt Lockset, Lever, Entrance (L9453P 07B 619)
- BEST Interchangeable Core, Painted, Keyway Type A, 7 Pins (1CC7A2GREEN)
- Schlage Door Lock Accessories